Beli Data Logging Multimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE True-RMS Data Logging Multimeter (Multitester)Deskripsi:Fluke 289 True-RMS Logging Multimeter helps you find little problems before they become big onesThe Fluke 289 is the next generation high performance industrial logging multimeter. This Fluke DMM is designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Let the 289 be your watchdog for systems or processes while you are off doing other jobs. It provides the ability to log data and graphically review up 10,000 recorded events and logged readings with on-board TrendCapture. Zoom on trend provides a 14x zoom to view and analyze data—without needing a PC.Other useful features:- Provides up to a 14x zoom to view and analyze TrendCapture data in depth- Includes a selectable AC filter (smoothing mode) to help display a steadier reading when the input signal is changing rapidly or noisy.- Offers adjustable recording and auto hold thresholds to specify a percentage change in the readings that begins a new event- Features a large 50,000 count, 1/4 VGA dot matrix display with white backlight- Stores up to 15,000 recorded events so you can save multiple logging sessions before PC download is necessary- Provides two-terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, for measuring and comparing differences in motor winding resistance or contact resistance- Includes low pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Provides LoZ Volts, a low impedance voltage function for eliminating ghost voltages Recommended when testing for absence or presence of live power- Features on-board help screens for measurement functions- Includes a real-time clock to automatically time stamp saved readings- Offers relative mode to remove test lead resistance from low ohms or capacitance measurements- Provides True-RMS AC voltage and current for accurate measurements on non-linear signals- Measures up to 10 A (20 A for 30 seconds)Provides up to 100 mF capacitance range- Records transients as fast as 250 μs with peak capture- Includes premium test leads, alligator clips, and amp jack plugs- Offers optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks- Works with optional FlukeView forms to enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.atribut:
- Battery Type: 6 AA alkaline batteries, IECLR6
- Battery Life (hour): 100 minimum, 200 in logging mode
- Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
- Electromagnetic Compatibility: EMC EN61326–1
- Vibration: Random vibration per MIL-PRF-28800F Class 2
- Conductance (nS): 50
- DC mV Resolution (μV): 1
- Logging Memory: Up to 15000 readings
- Maximum Voltage (V) : 1000 (between any terminal and earth ground)
- Megaohm Range (MΩ): Up to 500
- Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
- Size (HxWxL) (cm): 22.2x10.2x6
- True-RMS AC Bandwidth (kHz): 100
- FLUKE True-RMS Industrial Logging Multimeter (Multitester)Deskripsi:-Equipped with a logging function with memory allowing graph presentation of measured values without the use of a PC.atribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 0.4 to 10A
- Alternating Current: 0.4 to 10A
- Resistance: 500MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 50000 counts
- Width x Depth x Height: 102x60x222mm
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Soft Case for Digital Multimeter (Tas Multimeter)atribut:
- Use for: Fluke 287 True-RMS Electronics Logging Multimeter; Fluke 289 True-RMS Data Logging Multimeter; Fluke 754 Documenting Process Calibrator-HART
- Color: Black
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Industrial Multimeter Service Kit (Multitester)Deskripsi:This combo kit is built around the Fluke 289, Fluke's next-gen high performance industrial logging multimeter, combined with the i400 AC current clamp. Together, they help solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke 289 DMM Features- Provides the ability to log data and graphically- TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.- Review up 10,000 recorded events and logged readings with on-board TrendCapture- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Includes premium test leads, alligator clips, and amp jack plugsFluke i400 AC Current Clamp Features- Provides accurate current measurements up to 400 A ac without breaking electric circuits.- Flexible, heat resistant test leads and alligator clips complete this high-performance kit.- Soft non-slippery over mold handle prevents from accidental touching live wiring- Max. conductor Ø 32 mm1000V voltage detection range for wide range of applications use- Measures up to 1000 V AC/DC voltage- Measures up to 10 A AC/DC current- Measure resistance up to 500 MΩ- Measure frequency up to 1000 kHz maxSafety Features- Rated for CAT III 1000 V for added protection- Rated for CAT IV 600 V for added protection- CE and CSA approvedatribut:
- Battery Type: 6 AA alkaline batteries, NEDA 15A IECLR6
- Battery Life (hour): 100 minimum, 200 in logging mode
- Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
- Electromagnetic Compatibility: EMC EN61326–1
- Vibration: Random vibration per MIL-PRF-28800F Class 2
- Conductance (nS): 50
- DC mV Resolution (μV): 1
- Logging Memory: Up to 15000 readings
- Maximum Conductor Diameter (mm): 32
- Maximum Conductor Size (busbar) (mm): 750
- Maximum Non-destructive Current (A): 1000
- Maximum Voltage (V) : 1000 (between any terminal and earth ground)
- Megaohm Range (MΩ): Up to 500
- Nominal Current Range (A): 400 (Fluke i400)
- Output Cable Length (m): 1.5
- Output Level (mA/A): 1
- Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
- Size (HxWxL) (cm): 22.2x10.2x6
- True-RMS AC Bandwidth (kHz): 100
- Usable Frequency (Hz): 5-20000
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)atribut:
- Weight (g): 870.9
- Dimensions (mm): 222x102x60
- Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
- Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
- Lifespan: 100 hours minimum, 200 hours in logging mode
- Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
- FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)atribut:
- Weight (g): 870.9
- Lifespan: 100 hours minimum, 200 hours in logging mode
- Dimensions (mm): 222x102x60
- Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
- Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
- Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
- FLUKE Hard Case for Digital Multimeter (Kotak Perkakas Multimeter)Deskripsi:The C1600 is a heavy duty, molded-plastic case designed to carry your Fluke digital multimeters, process calibrators, and the accessories that go with them. The case features a snap-open lid compartment for easy access to small parts such as fuses, batteries, probes, and leads. Once opened, the case has a top storage compartment and a secondary bottom area for larger tools. The whole case can also be locked and easy to carry around with the large handle. You also get five hook-and-loop straps to wrap your cords and test leads along with the case.atribut:
- Compatible for: Fluke T+PRO-1AC Canada Electrical Tester and AC Voltage Detector Kit; Fluke 971 Temperature Humidity Meter; Fluke 717 Pressure Calibrator
- Color: Yellow
- FLUKE Hard Case for Digital Multimeter (Kotak Perkakas Multimeter)Deskripsi:The CXT1000 is a hard case that fits all your Fluke test tools and accessories. Configure the diced foam interior to store, protect, and carry your test tools.atribut:
- Dimensions (HxWxD) (cm): 34.3x46.5x17.8
- Waterproof Depth (m): 0.9
- Safety Certifications: IP67 rated; RoHS compliant
- Color: Yellow
- FLUKE Soft Case for Digital Multimeter (Tas Multimeter)Deskripsi:-A convenient to carry soft case.atribut:
- Color: Black
- Size (mm): 230x185x56
- FLUKE Meter and Accessory Case (Tas Multimeter)atribut:
- Number of Compartement: 3
- Color: Black
- FLUKE ProcessmeterDeskripsi:Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled. The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.atribut:
- Batteries: 4 AA alkaline batteries
- Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
- Resistance Measurement (MΩ): 40, 0.2% + 1 LSD
- Diode Test: 2.0 V shoes diode voltage drop
- Auto Step, Auto Ramp: Yes
- Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 20mA)
- Maximum Voltage (V) : 1000 RMS
- FLUKE Processmeter BDeskripsi:The Fluke 787B ProcessMeter doubles troubleshooting capabilities by combining the power of a safety rated digital multimeter and mA loop calibrator into a single, compact test tool. Based on the trusted measurement capabilities of the Fluke 87 DMM, the 787B adds the ability to measure, source and simulate mA with the accuracy and resolution you would expect from a Fluke mA loop calibrator, giving you the ideal tool for troubleshooting and calibrating current loop applications. With Fluke Connect mobile app and desktop software compatibility technicians can wirelessly monitor, log, and share data from the field with their team anytime, from anywhere*. *Requires Fluke IR3000FC module (not included). Not all models are available in all countries. Check with your local Fluke representative.atribut:
- Frequency Measurement (kHz): 20
- Battery: Four AA alkaline batteries
- Vibration: Random, 2 g, 5-500 Hz
- Safety: IEC61010-1, Pollution Degree 2/IEC61010-2-033, CAT IV 600 V/CAT III 1000 V
- Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 12mA)
- FLUKE FuseDeskripsi:This high-energy fuse is designed to protect a user from electric shock and burns. It does this by keeping the energy generated by an electrical short within the fuse enclosure. The fuse is built to limit the length of time the energy is applied and the amount of oxygen available for combustion.The fuse is filled with sand to stop an electrical short. The sand will not only help absorb the shock energy created by the current overload, but also help with the high temperatures generated (up to 10,000 °F). The energy will melt the sand and turn it to glass, helping smother a potential fireball by cutting off the available oxygen, further protecting the user.Used in the following - Fluke Digital Multimeters- Fluke 107 Palm-sized, CAT III Digital Multimeter Fluke 115 Field Technicians Digital Multimeter - Fluke 117 Electrician's Multimeter with Non-Contact Voltage - Fluke 177 True-RMS Digital Multimeter - Fluke 179 True-RMS Digital Multimeter Fluke 233 Remote Display Digital Multimeter - Fluke 27 II Rugged Digital Multimeter - Fluke 287 True-RMS Electronics Logging Multimeter - Fluke 289 True-RMS Data Logging Multimeter - Fluke 28 II Rugged Digital Multimeter - Fluke 28 II Ex Intrinsically Safe True RMS Digital Multimeter - Fluke 77 IV Digital Multimeter - Fluke 83V Average Responding Industrial Multimeter - Fluke 87V Industrial Multimeter - Fluke 87V MAX True-rms Digital Multimeter - Fluke 88V Deluxe Automotive Multimeter
- FLUKE Loop CalibratorDeskripsi:The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
Daftar Harga Data Logging Multimeter Terbaru November 2026
| FLUKE True-RMS Data Logging Multimeter (Multitester) | Rp27.999.900 |
| FLUKE True-RMS Industrial Logging Multimeter (Multitester) | Rp27.999.900 |
| KRISBOW Digital Multimeter (Multitester) | Rp369.900 |
| FLUKE Soft Case for Digital Multimeter (Tas Multimeter) | Rp6.599.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| FLUKE Industrial Multimeter Service Kit (Multitester) | Rp29.999.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester) | Rp24.999.900 |
| FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester) | Rp29.999.900 |
| FLUKE Soft Case for Digital Multimeter (Tas Multimeter) | Rp1.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/olP106958885-1.jpg)
/P102853458-1.jpg)
/60P101517216-4.jpg)
/jnP106957707-1.jpg)

/7wP106957284-1.jpg)
/j1P102091685-6.jpg)
/0dP103646013-1.jpg)
/0mP103646022-1.jpg)
/7dP106958265-1.jpg)
/lwP106958788-1.jpg)
/mvP106956823-1.jpg)
/P102848100-1.jpg)
/5uP106864210-1.jpg)
/iyP106957682-1.jpg)




/dkP106957488-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)